Add More Items
View All Quick Selects
Below you can add an image for 'time switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Assembly, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, Red, Plastic (Bus) Material, 2.4 X 2.1 X 3.2 In Size, 0.4 LB
Available now at League City: In Stock
Total Availability: In Stock
League City Availability: In Stock
Book Price
$200.16
Each
Eaton Heavy Duty Single-Throw Fused Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 75, 200 HP (3PH @STD, TD)), (1)#2-(1)600 Kcmil and (1)#1/0-(1)750 Kcmil Al
Check local availability
$6,378.49
Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
$271.01
<P>For Deep Switches and Receptacles. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4'' L X 4 3/4'' W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
$19.72
Class J Time Delay Fuses 600V 20A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 20A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$82.80
Eaton Safety Switch Ground Lug Kit, Used With 30-100A Heavy-Duty, Double-Throw Safety Switches, Deadfront/Operating Mechanism (With Key Interlock Provision), 3000A, 4000A, Top/Bottom, Nema 1
$23.41
Toggle Combination Switch, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
$16.37
Maestro Occupancy-Sensing Switch, Single-Pole, 120V/2A, Clamshell Packaging In White
$25.87
Eaton Heavy Duty Single-Throw Fused Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 200, 400, 500 HP (3PH @240, 480, 600 V), (1)#2-(1)600 Kcmil; and (1)#1/0-(1)750 Kcmil Al
$8,305.33
Eaton Safety Switch Neutral Kit, Neutral Kit, 400-600A Fusible DT, 800-1200 DH, Neutral Kit, Heavy-Duty Double-Throw, 400-600A Fusible Double Throw Safety Switches, 800-1200A Heavy-Duty Safety Switches, Fusible
$749.63
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 4A Ferrule Tri-Onic®
$21.06
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$2,022.61
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,785.37
Per 100
The Radiant Collection Is A Step Up From The Standard With Simple, Classic Options In Wiring Devices, Home Automation Controls and Screwless Wall Plates That Complement Today'S Homes.This In-Wall Switch Can Easily Control Any Non-Dimmable Load or Device. In The Radiant Style, The LC2201 Shares The Collection'S Fit and Finish For Consistent Color and Clean, Low-Profile Design. Legrand'S RF Lighting Control Switches and Dimmers Integrate With Intuity Home Intelligence, For Superior and Unified Home Control
$104.92
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 1-Pole, DPLX, Thermoplas, Polycrb, PVC
$22.58
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.25 LB
$29.87
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Copper-Free Aluminum, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Through Feed, Single-Pole, 3/4", 120-277 Vac
$1,010.34
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$189.38
Safe-T-Switch SS2 24PK
$34.55
20
Popularity
Default